Beli Heavy Duty Roof Rack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GEA Freezer Chest (Lemari Pembeku)
    Mulai

    Rp2.799.900

    GEA Freezer Chest (Lemari Pembeku)
    Deskripsi:
    Gea CF160 - Chest Freezer 144 Liter pendingin makanan dan minuman yang terdiri dari 2 rak. Mudah menjangkau makanan dan minuman karena pintu terbuat dari kaca anti pecah. Mudah dalam perawatan dan mudah untuk mengatur suhu pendinginan.Kapasitas : 144 LiterThermometer digitalCepat BekuHemat EnergyRodaHandle+Kunci
  2. Polytron Showcase Cooler (Lemari Pendingin)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.599.900

    Polytron Showcase Cooler (Lemari Pendingin)
    Deskripsi:
    POLYTRON Showcase 140 Litres SCN 140X adalah showcase dengan 3 rak dan pintu kaca, sehingga memudahkan Anda melihat isi dalam showcase. Memiliki daya 180 W dan kapasitas hingga 140 L serta dilengkapi dengan fitur-fitur menarik, seperti LED Lighting, Anti Fogging Glass Door, Energy Saving, Adjustable Rack, dan Wheel untuk kemudahan memindahkan unit.
  3. LYLE Authorized Personnel & Do Not Enter Sign (Rambu Keselamatan)
    Mulai

    Rp80.900

    LYLE Authorized Personnel & Do Not Enter Sign (Rambu Keselamatan)
    atribut:
    • Glow In The Dark: No
    • Number of Printed Sides: 1
    • Package Quantity: 1
  4. TOUGH GUY Access Door
    Mulai

    Rp789.900

    TOUGH GUY Access Door
    Deskripsi:
    Access doors easily conceal wall openings with a secure cover that can be finished to match drywall color. Paintable prime coat.
    atribut:
    • Access Door Installation: Wall or Ceiling
    • Flush Mount/Recessed Mount: Flush Mount
    • Product Type: Access Door
  5. Enerpac Hydraulic Cylinder 50 Ton (Single Acting)
    Mulai

    Rp41.999.900

    Enerpac Hydraulic Cylinder 50 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 50
    • Maximum Cylinder Capacity Advance (kN): 498
    • Base Mounting Holes Thread Depth Z (mm): 19
    • Collar Thread Length X (mm): 55
    • Collar Thread W (inch): 5-12UN
    • Cylinder Bore Diameter E (mm): 95.2
    • Cylinder Effective Area Advance (cm²): 71.3
    • Material: Steel
    • Outside Diameter D (mm): 127
    • Plunger Diameter F (mm): 79.4
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Saddle Diameter J (mm): 71
    • Surface Treatment: Paint
  6. KRISBOW Tool Box Steel (Kotak Perkakas Baja)
    Mulai

    Rp679.900

    KRISBOW Tool Box Steel (Kotak Perkakas Baja)
    atribut:
    • Dimensions (LxWxH)(mm): 460x210x230
    • Material: Steel
    • Maximum Loading Capacity (kg): 35
  7. BRADY Padlock Lockout (Gembok)
    Mulai

    Rp359.900

    BRADY Padlock Lockout (Gembok)
    Deskripsi:
    Corrosion-resistant aluminum-body LOTO padlocks are resistant to chemicals, oil, ultraviolet (UV) light, high temperatures, and moisture. They are stronger than plastic-body padlocks.
  8. Carlift Hand Stacker (Forklift Stacker Manual)
    Mulai

    Rp6.599.900

    Carlift Hand Stacker (Forklift Stacker Manual)
    atribut:
    • Lowering Speed (mm/stroke): Controllable
    • Type: Hand Stacker
  9. Panasonic Lithium Battery (Baterai Litium)
    Rating:
    100% of 100
    (16)
    Mulai

    Rp6.900

  10. Joyko Cutter
    Rating:
    100% of 100
    (25)
    Mulai

    Rp4.900

  11. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  12. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  13. GEA Showcase Cooler (Lemari Pendingin)
    Mulai

    Rp2.599.900

    GEA Showcase Cooler (Lemari Pendingin)
    atribut:
    • Voltage (V): 220
Daftar Harga Heavy Duty Roof Rack Terbaru November 2026
BRADY Pipe Marker (Penanda Pipa)Rp139.900
GEA Freezer Chest (Lemari Pembeku)Rp2.799.900
Polytron Showcase Cooler (Lemari Pendingin)Rp3.599.900
LYLE Authorized Personnel & Do Not Enter Sign (Rambu Keselamatan)Rp80.900
TOUGH GUY Access DoorRp789.900
Enerpac Hydraulic Cylinder 50 Ton (Single Acting)Rp41.999.900
KRISBOW Tool Box Steel (Kotak Perkakas Baja)Rp679.900
BRADY Padlock Lockout (Gembok)Rp359.900
Carlift Hand Stacker (Forklift Stacker Manual)Rp6.599.900
Panasonic Lithium Battery (Baterai Litium)Rp6.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)